NTN - Spherical Roller Bearing - 22214.EAW33C3
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 31 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 31 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Steel |
Reference speed | 4900 rpm |
Basic static load, radial - C0r | 240000 N |
Sealing | Open |
Usually arrives within 14 working days