Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x250x250 mm |
---|---|
Logistic Weight | 7732 g |
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 52 mm |
Bearing Clearance | c3 |
Series | 239c |
Cage | steel |
Reference speed | 2600 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 830 N |
Basic dynamic load, radial - Cr | 519 N |
Sealing | open |
Usually arrives within 14 working days