SNR 22228EAKW33C3 SPHERICAL ROLLER BEARING

Spherical roller bearing

See technical information
References
SNR:22228EAKW33C3
Rubix:204A5168
EAN:3413520280628
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter250 mm
Width68 mm
See all Specifications

Product details : SNR 22228EAKW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing on two rows of rollers, sheet metal cage, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Logistics dimensions (L x W x H)265x265x75 mm
Logistic Weight13590 g
Inner diameter140 mm
Outer diameter250 mm
Width68 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed2500 rpm
Limit speed3300 rpm
Basic static load, radial - C0r1010000 N
Basic dynamic load, radial - Cr912000 N
Show UNSPSC/ECL@SS
£ 427.23 excl. VAT
/ Each
£ 512.68 incl. VAT
  • Delivery usually within ( 3 ) days