Spherical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x150x150 mm |
---|---|
Logistic Weight | 2940,6 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 50 mm |
Bearing Clearance | C3 |
Series | 240C |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 415 N |
Basic dynamic load, radial - Cr | 296 N |
Sealing | Open |
Usually arrives within 14 working days