Spherical Roller Bearings Tapered Bore - Steel Cage
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 117x57x57 mm |
---|---|
Logistic Weight | 1310 g |
Packaged dimensions (D x W x H) | 117x57x57 mm |
Package weight | 1400 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Cage | Steel |
Usually arrives within 14 working days