Spherical Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x52x52 mm |
---|---|
Logistic Weight | 174,2 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | C3 |
Series | 222CE |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 44 N |
Basic dynamic load, radial - Cr | 49.9 N |
Sealing | Open |
In stock: Next day delivery