Spherical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 56 mm |
Logistic Weight | 5306 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 180 mm |
Width | 56 mm |
Bearing Clearance | CN |
Series | 231C |
Limit speed | 800 rpm |
Basic static load, radial - C0r | 585000 N |
Basic dynamic load, radial - Cr | 374000 N |
Usually arrives within 14 working days