Spherical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 88 mm |
Logistic Weight | 21500 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 280 mm |
Width | 88 mm |
Bearing Clearance | cn |
Series | 231c |
Limit speed | 500 rpm |
Basic static load, radial - C0r | 1500 N |
Basic dynamic load, radial - Cr | 1088 N |
Usually arrives within 14 working days