Spherical Roller Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 4526,7 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | C3 |
Series | 213E |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 375 N |
Basic dynamic load, radial - Cr | 331 N |
Sealing | Open |
Usually arrives within 14 working days