SNR - Spherical Roller Bearing - 21318.VMC3
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Bearing Clearance | C3 |
Series | 21300 |
Cage | Brass |
Reference speed | 3400 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 398000 N |
Basic dynamic load, radial - Cr | 405000 N |
Sealing | Open |
Usually arrives within 14 working days