Spherical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistic Weight | 5209 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | 240 C |
Limit speed | 730 rpm |
Basic static load, radial - C0r | 670 N |
Basic dynamic load, radial - Cr | 457 N |
Usually arrives within 14 working days