SNR 23226EMKW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23226.EMKW33C3
See technical informationReferences
SNR:23226EMKW33C3
Rubix:204A6216
Manufacturer :23226.EMKW33C3
EAN:3413520347581



Product details : SNR 23226EMKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1900 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 1130000 N |
| Basic dynamic load, radial - Cr | 771000 N |
Show UNSPSC/ECL@SS
£ 555.53 excl. VAT
/ Each
£ 666.64 incl. VAT
- Usually arrives within 14 working days
