Spherical Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistic Weight | 430 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 222CE |
Cage | Steel |
Limit speed | 750 rpm |
Basic static load, radial - C0r | 85 N |
Basic dynamic load, radial - Cr | 88.8 N |
Sealing | Open |
Usually arrives within 14 working days