Spherical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 200 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x200x200 mm |
---|---|
Logistic Weight | 9928 g |
Inner diameter | 120 mm |
Outer diameter | 200 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Series | 241C |
Cage | Steel |
Reference speed | 1900 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 950 N |
Basic dynamic load, radial - Cr | 679 N |
Sealing | Open |
Usually arrives within 14 working days