NSK SPHERICAL ROLLER BEARING 23156CAMKE4
NSK Spherical Roller Bearing: 23156 Series
See technical informationReferences
NSK:23156CAMKE4
Rubix:105A6801
EAN:00029176089305





Product details : NSK SPHERICAL ROLLER BEARING 23156CAMKE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Outer diameter | 460 mm |
| Width | 146 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1000 rpm |
| Limit speed | 750 rpm |
| Basic static load, radial - C0r | 4000000 N |
| Basic dynamic load, radial - Cr | 2790000 N |
Show UNSPSC/ECL@SS
£ 4,421.51 excl. VAT
/ Each
£ 5,305.81 incl. VAT
- Usually arrives within 14 working days
