SKF 22209 EK/C3W64 SRB SOLID OIL


Spherical Roller Bearing

References
skf:22209 EK/C3W64
rubix:237A3854
manufacturer :191872
ean:07316572142677
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
See all Specifications

Product details : SKF 22209 EK/C3W64 SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight560 g
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
Bearing Clearancec3
Series222ce
Sealingopen
Show UNSPSC/ECL@SS
£ 180.12 excl. VAT
/ Each
£ 216.14 incl. VAT
  • Usually arrives within 14 working days