Spherical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 50 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 50 mm |
Bearing Clearance | CN |
Series | 240..-BE-XL |
Cage | Steel |
Reference speed | 2750 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 480000 N |
Basic dynamic load, radial - Cr | 320000 N |
Usually arrives within 14 working days