SKF 22330 CC/C3W509 22330CCC3W509 BEARING


Spherical Roller Bearing

References
skf:22330 CC/C3W509
rubix:230A0913
manufacturer :212583
ean:7316572345405
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter320 mm
Width108 mm
See all Specifications

Product details : SKF 22330 CC/C3W509 22330CCC3W509 BEARING


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Accommodate very high vibration levels
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight41700 g
Inner diameter150 mm
Outer diameter320 mm
Width108 mm
Bearing Clearancec3
Series223c
Sealingopen
Show UNSPSC/ECL@SS
£ 1,806.78 excl. VAT
/ Each
£ 2,168.14 incl. VAT
  • Usually arrives within 14 working days