Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 85 mm |
Logistics dimensions (L x W x H) | 85x225x225 mm |
---|---|
Logistic Weight | 12700 g |
Inner diameter | 140 mm |
Outer diameter | 225 mm |
Width | 85 mm |
Bearing Clearance | CN |
Series | 241C |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1160 N |
Basic dynamic load, radial - Cr | 796 N |
Sealing | Open |
Usually arrives within 14 working days