SKF 23030 CC/W64 SRB SOLID OIL


Spherical Roller Bearing

References
skf:23030 CC/W64
rubix:237A3930
manufacturer :122996
ean:07316571470627
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter225 mm
Width56 mm
See all Specifications

Product details : SKF 23030 CC/W64 SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight7533 g
Inner diameter150 mm
Outer diameter225 mm
Width56 mm
Bearing Clearancecn
Series230 c
Sealingopen
Show UNSPSC/ECL@SS
£ 1,325.13 excl. VAT
/ Each
£ 1,590.16 incl. VAT
  • Usually arrives within 14 working days