SKF 23132 CC/C3W64 SRB SOLID OIL


Spherical Roller Bearing

References
skf:23132 CC/C3W64
rubix:237A3946
manufacturer :178441
ean:07316572025246
brand logo
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter270 mm
Width86 mm
See all Specifications

Product details : SKF 23132 CC/C3W64 SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight19800 g
Inner diameter160 mm
Outer diameter270 mm
Width86 mm
Bearing ClearanceC3
Series231 C
SealingOpen
Show UNSPSC/ECL@SS
£ 1,525.05 excl. VAT
/ Each
£ 1,830.06 incl. VAT
  • Usually arrives within 14 working days