Spherical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 60.3 mm |
Logistic Weight | 6509,6 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 60.3 mm |
Bearing Clearance | CN |
Series | 232C |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 600 N |
Basic dynamic load, radial - Cr | 499 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days