Spherical Roller Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 38 mm |
Logistic Weight | 1105,5 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | BS2 |
Sealing | Two rubber seals |
Usually arrives within 14 working days