Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Logistics dimensions (L x W x H) | 206x86x212 mm |
---|---|
Logistic Weight | 7256 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 53 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Brass |
Reference speed | 3300 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 643000 N |
Basic dynamic load, radial - Cr | 602000 N |
Sealing | Open |
Usually arrives within 14 working days