Spherical Roller Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 40 mm |
Logistic Weight | 2359,1 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | bs2 |
Limit speed | 2100 rpm |
Basic static load, radial - C0r | 270 N |
Basic dynamic load, radial - Cr | 243 N |
Sealing | two rubber seals |
Usually arrives within 14 working days