NTN 23226EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23226.EAW33
See technical informationReferences
NTN:23226.EAW33
Rubix:204A6209
EAN:3413521056581



Product details : NTN 23226EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 13.64 kg |
| Reference speed | 1900 rpm |
| Basic static load, radial - C0r | 1130000 N |
| Basic dynamic load, radial - Cr | 1900 N |
Show UNSPSC/ECL@SS
£ 462.96 excl. VAT
/ Each
£ 555.55 incl. VAT
- Delivery usually within ( 3 ) days
