References
Timken:21310KEJW33
Rubix:105A4088
EAN:0087796135390

Product details : TIMKEN 21310KEJW33 SPHERICAL ROLLER BEARING
Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 5900 rpm |
| Limit speed | 7710 rpm |
| Basic static load, radial - C0r | 151000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 55.04 excl. VAT
/ Each
£ 66.05 incl. VAT
- Delivery usually within ( 7 ) days
