References
Timken:23028 KEJW33
Rubix:249A1442
EAN:0087796024168



Product details : TIMKEN 23028KEJW33 SPHERICAL ROLLER BEARING
Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2800 rpm |
| Limit speed | 3480 rpm |
| Basic static load, radial - C0r | 802000 N |
| Basic dynamic load, radial - Cr | 551000 N |
Show UNSPSC/ECL@SS
£ 230.48 excl. VAT
/ Each
£ 276.58 incl. VAT
- Usually arrives within 14 working days
