Spherical Roller Bearings Tapered Bore - Steel Cage
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 100 mm |
Logistics dimensions (L x W x H) | 321x322x124 mm |
---|---|
Logistic Weight | 22110 g |
Packaged dimensions (D x W x H) | 321x322x124 mm |
Package weight | 22070 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 100 mm |
Bearing Clearance | CN |
Cage | Steel |
Usually arrives within 14 working days