References
Timken:22210EJW33C4
Rubix:248A6981
EAN:0087796223257

Product details : TIMKEN 22210EJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 23 mm |
| Weight | 0.6 kg |
| Reference speed | 6200 rpm |
| Limit speed | 9450 rpm |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 117000 N |
| Heat Stabilization | heat stabilized per fs136, <0,0001 in,/in dimensional change in 2500 hours at 149° c (300° f), a295 steel, when given a stabilizing heat treatment, is suitable for many applications in the 177°–232° c (350°–450° f) range; for utmost dimensional stability use materials rated for higher temperatures, |
Show UNSPSC/ECL@SS
£ 33.93 excl. VAT
/ Each
£ 40.72 incl. VAT
- Delivery usually within ( 7 ) days
