Spherical roller bearings
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 113x33x113 mm |
---|---|
Logistic Weight | 1258 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | c3 |
Series | 21300 |
Reference speed | 5400 rpm |
Limit speed | 7600 rpm |
Basic static load, radial - C0r | 128000 N |
Basic dynamic load, radial - Cr | 144000 N |
Sealing | open |
Usually arrives within 14 working days