References
Timken:22210 KEJW33C4
Rubix:397A1249
EAN:0087796175464

Product details : TIMKEN 22210KEJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 0.6 kg |
| Reference speed | 6200 rpm |
| Limit speed | 9450 rpm |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 117000 N |
Show UNSPSC/ECL@SS
£ 33.59 excl. VAT
/ Each
£ 40.31 incl. VAT
- Usually arrives within 14 working days
