SNR 22208EAKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22208EAKW33C4
See technical informationReferences
SNR:22208EAKW33C4
Rubix:204A4857
EAN:3413521089756



Product details : SNR 22208EAKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x23 mm |
|---|---|
| Logistic Weight | 99999 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 8200 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 93100 N |
Show UNSPSC/ECL@SS
£ 43.11 excl. VAT
/ Each
£ 51.73 incl. VAT
- Usually arrives within 14 working days
