NSK SPHERICAL ROLLER BEARING 23088CAMKE4C3
NSK Spherical Roller Bearing: 23088 Series
See technical informationReferences
NSK:23088CAMKE4C3
Rubix:100A5094
Manufacturer :23088CAMKE4C3 N
EAN:00029176088780





Product details : NSK SPHERICAL ROLLER BEARING 23088CAMKE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 170000 g |
|---|---|
| Inner diameter | 440 mm |
| Outer diameter | 650 mm |
| Width | 157 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 630 rpm |
| Limit speed | 530 rpm |
| Basic static load, radial - C0r | 6350000 N |
| Basic dynamic load, radial - Cr | 3150000 N |
Show UNSPSC/ECL@SS
£ 9,786.05 excl. VAT
/ Each
£ 11,743.26 incl. VAT
- Usually arrives within 14 working days
