TIMKEN 22232KEJW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:22232 KEJW33
Rubix:211A4529
EAN:0087796025714



Documents
Product details : TIMKEN 22232KEJW33 SPHERICAL ROLLER BEARING
spherical roller bearings feature all of the characteristics that have made Timken renowned – superior design, reliable performance and comprehensive technical support. Spherical roller bearings are designed to manage high radial loads and perform consistently, even when misalignment, marginal lubrication, contamination, extreme speeds and critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2200 rpm |
| Limit speed | 2980 rpm |
| Basic static load, radial - C0r | 1370 N |
| Basic dynamic load, radial - Cr | 1120 N |
Show UNSPSC/ECL@SS
£ 490.53 excl. VAT
/ Each
£ 588.64 incl. VAT
- Delivery usually within ( 7 ) days
