References
Timken:22236 EMW33
Rubix:182A0531
EAN:0087796240575





Product details : TIMKEN 22236EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Material | steel |
| Weight | 29.4 kg |
| Reference speed | 1900 rpm |
| Limit speed | 3030 rpm |
| Standard | ISO 5753; ISO 286 |
| Bore | cylindrical/straight bore (straight bore) |
| Lubrication | w33: standard lubrication holes and groove in the outer ring (3 holes + groove) |
| Basic static load, radial - C0r | 1700000 N |
| Basic dynamic load, radial - Cr | 1340000 N |
Show UNSPSC/ECL@SS
£ 965.19 excl. VAT
/ Each
£ 1,158.23 incl. VAT
- Usually arrives within 14 working days
