NSK Spherical Roller Bearing: 24056 Series
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 140 mm |
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 140 mm |
Bearing Clearance | CN |
Series | 24056.. |
Cage | Brass |
Reference speed | 850 rpm |
Limit speed | 800 rpm |
Basic static load, radial - C0r | 3800000 N |
Basic dynamic load, radial - Cr | 2350000 N |
Sealing | Open |
Usually arrives within 14 working days