NSK Spherical Roller Bearing: 22219 Series
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Logistic Weight | 4150 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 43 mm |
Bearing Clearance | C3 |
Series | 22219.. |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 450000 N |
Basic dynamic load, radial - Cr | 415000 N |
Sealing | Open |
Usually arrives within 14 working days