Spherical roller bearing SNR
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 135x130x30 mm |
---|---|
Logistic Weight | 1626 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | C3 |
Series | 21300 |
Reference speed | 5000 rpm |
Limit speed | 6900 rpm |
Basic static load, radial - C0r | 158000 N |
Basic dynamic load, radial - Cr | 167000 N |
Sealing | Open |
Usually arrives within 14 working days