References
Timken:22312 KEMW33C3
Rubix:248A9695
EAN:0087796238534

Product details : TIMKEN 22312KEMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearings Timken
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 46 mm |
| Weight | 3 kg |
| Reference speed | 4800 rpm |
| Limit speed | 5360 rpm |
| Basic static load, radial - C0r | 307000 N |
| Basic dynamic load, radial - Cr | 306000 N |
Show UNSPSC/ECL@SS
£ 91.36 excl. VAT
/ Each
£ 109.63 incl. VAT
- Usually arrives within 14 working days
