Spherical Roller Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 160 mm |
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 160 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 4050000 N |
Basic dynamic load, radial - Cr | 2690000 N |
Usually arrives within 14 working days