Spherical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 500 mm |
Width | 176 mm |
Logistic Weight | 143900 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 500 mm |
Width | 176 mm |
Bearing Clearance | CN |
Series | 232..-BEA-XL-K-MB1 |
Cage | Brass |
Reference speed | 630 rpm |
Limit speed | 1280 rpm |
Basic static load, radial - C0r | 5200000 N |
Basic dynamic load, radial - Cr | 3550000 N |
Sealing | Open |
Usually arrives within 14 working days