Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 100 mm |
Logistics dimensions (L x W x H) | 100x280x280 mm |
---|---|
Logistic Weight | 22500 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 100 mm |
Bearing Clearance | C4 |
Series | 240C |
Cage | Steel |
Reference speed | 1500 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1730 N |
Basic dynamic load, radial - Cr | 1134 N |
Sealing | Open |
Usually arrives within 14 working days