Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 126 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 126 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 2600000 N |
Basic dynamic load, radial - Cr | 2190000 N |
Usually arrives within 14 working days