Spherical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Logistic Weight | 22336 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 86 mm |
Bearing Clearance | CN |
Series | 223C |
Limit speed | 640 rpm |
Basic static load, radial - C0r | 1120 N |
Basic dynamic load, radial - Cr | 1022 N |
Usually arrives within 14 working days