Spherical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 200 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 62x200x200 mm |
---|---|
Logistic Weight | 7332 g |
Inner diameter | 120 mm |
Outer diameter | 200 mm |
Width | 62 mm |
Bearing Clearance | C3 |
Series | 231C |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 695 N |
Basic dynamic load, radial - Cr | 534 N |
Sealing | Open |
Usually arrives within 14 working days