References
Timken:23030EMW33C4
Rubix:249A1488
EAN:0087796170094

Product details : TIMKEN 23030EMW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 56 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 7.7 kg |
| Reference speed | 2600 rpm |
| Limit speed | 3190 rpm |
| Basic static load, radial - C0r | 911000 N |
| Basic dynamic load, radial - Cr | 621000 N |
Show UNSPSC/ECL@SS
£ 494.36 excl. VAT
/ Each
£ 593.23 incl. VAT
- Usually arrives within 14 working days
