NSK SPHERICAL ROLLER BRG 22336CAME4
NSK Spherical Roller Bearing: 22336 Series
See technical informationReferences
NSK:22336CAME4
Rubix:105A6501
Manufacturer :22336CAME4 N
EAN:00029176031434





Product details : NSK SPHERICAL ROLLER BRG 22336CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 70000 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 380 mm |
| Width | 126 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1200 rpm |
| Basic static load, radial - C0r | 2340000 N |
| Basic dynamic load, radial - Cr | 2170000 N |
Show UNSPSC/ECL@SS
£ 2,208.91 excl. VAT
/ Each
£ 2,650.69 incl. VAT
- Usually arrives within 14 working days
