NTN 22207EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22207.EAKW33
See technical informationReferences
NTN:22207EAKW33
Rubix:204A4836
Manufacturer :22207.EAKW33
EAN:3413521062643



Product details : NTN 22207EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 0.43 kg |
| Reference speed | 9500 rpm |
| Basic static load, radial - C0r | 92000 N |
| Basic dynamic load, radial - Cr | 9500 N |
Show UNSPSC/ECL@SS
£ 38.52 excl. VAT
/ Each
£ 46.22 incl. VAT
- Usually arrives within 14 working days
