Spherical Roller Bearings Tapered Bore - Brass Cage
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 235x228x65 mm |
---|---|
Logistic Weight | 8760 g |
Packaged dimensions (D x W x H) | 235x228x65 mm |
Package weight | 8740 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | C3 |
Cage | Brass |
Usually arrives within 14 working days